Buy more than* S$200* and get FREE SHIPPING

  • Green Pin Shackle, Round Type, O-shaped, Bolt Type
  • Green Pin Shackle, Round Type, O-shaped, Bolt Type
  • Green Pin Shackle, Round Type, O-shaped, Bolt Type

Green Pin Shackle, Round Type, O-shaped, Bolt Type GPBB-2t

Item.#
07660371
Mfr.#
GPBB-2t
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Safety Rate
6 times
Finishing Material
Special alloy steel
Dimensions L (mm)
59
TRUSCO Part Number
331-3727
Dimensions d3 (mm)
16
Grade
6
Dimension d (mm)
13.5
Attachment
Bolt Type
Working Load (t)
2
Weight (kg)
0.41
Dimension B1 (mm)
32
Dimensions B (mm)
22
Dimension L1 (mm)
48
Surface Processing
Body: hot-dip galvanizing Pin: Green paint (base: electroplating)