Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Powerful Long Shackle
  • Powerful Long Shackle
  • Powerful Long Shackle

Powerful Long Shackle TSL-2.5t

4.33 (9)
Item.#
07660387
Mfr.#
TSL-2.5t
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (kg)
0.85
Dimensions d3 (mm)
16
Dimensions D (mm)
38
Dimension L1 (mm)
130
Working Load (t)
2.5
Finishing Material
Special alloy steel
Dimensions B (mm)
45
Dimension t (mm)
16
Dimension d (mm)
16
Customer Reviews
5 star 5
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Maintenance of industrial machinery Used for site work
5
From Japan
On 2017-08-09 22:45:46
I am using it for summarizing the sling belt etc With normal shackle, I was troubled because it did not enter bulky, but if this were enough, I could afford it!
This review is about item#7660396.
On a 400 H-shaped steel, 350 drain pipe, L-17 m weight 4.5 t water pipe bridge are used by two ceiling suspensions.
5
From Japan
On 2017-01-20 22:53:15
At the beginning of the lifting with a 35 t hanging rough terrain crane, the working radius was lifted with a child's hook, but the working radius was too far to move the machine and lifted with the parent hook and moved, but the worry was shackle strength In a sense, I was relieved with enough strength. It was good to use standard products.
This review is about item#7660387.
Installation of machine tools
5
From Japan
On 2016-12-22 22:59:07
Although it is lightweight, it has high strength, it can be used very convenient when pulling a load with multiple chain blocks.
This review is about item#7660387.
When holding the retainer material
5
From Japan
On 2016-11-24 17:23:30
We used two powerful long shackles and we were able to install heavy objects safely in a well-balanced manner.
This review is about item#7660387.
Prefabricated hanging brackets
4
From Japan
On 2014-06-04 13:13:50
I wanted something a little narrower.
This review is about item#07660387.
Slinging
5
From Japan
On 2014-02-28 14:09:31
There was no problem in use for use as a bet for the 2 t place.
This review is about item#07660387.
Air compressor small transport work
3
From Japan
On 2013-07-11 13:51:04
Split pinning is troublesome when mounting the nut. This time we frequently carry out small compressor and generator generations, one is used exclusively attached to each one.
This review is about item#07660387.
Sling work
4
From Japan
On 2013-02-15 16:11:01
I think the accuracy of the product is very high. Because paint is weak ☆ I made it one minus. Other than that I think that it is a good product.
This review is about item#07660387.
On the joint between the suspended load and the sling
3
From Japan
On 2008-11-04 10:03:37
Very useful
This review is about item#07660387.