Buy more than* S$200* and get FREE SHIPPING

  • Powerful Long Shackle
  • Powerful Long Shackle
  • Powerful Long Shackle

Powerful Long Shackle TSL-6tx170

4.14 (7)
Item.#
07660414
Mfr.#
TSL-6tx170
Package Qty.
1PC
Ship pack of
1
64.03 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (kg)
2.10
Dimensions d3 (mm)
22
Dimensions D (mm)
54
Dimension L1 (mm)
170
Working Load (t)
6
Finishing Material
Special alloy steels
Dimensions B (mm)
50
Dimension t (mm)
22
Dimension d (mm)
22
Customer Reviews
5 star 3
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Machinery and equipment installation
5
From Japan
On 2016-12-22 22:59:07
But lightweight high strength, very convenient to use when drawing the load hanging using a plurality of chain block.
This review is about item#7660387.
Retaining member installation work at the time
5
From Japan
On 2016-11-24 17:23:30
I was able to set up a powerful length shackle two used to heavy good balance safely.
This review is about item#7660387.
Prefabricated hanging bracket
4
From Japan
On 2014-06-04 13:13:50
We wanted things a little more narrow.
This review is about item#07660387.
Slinging
5
From Japan
On 2014-02-28 14:09:31
Use to 2t position of the ball bet There was no problem at all to use.
This review is about item#07660387.
Air compressor small transportation work
3
From Japan
On 2013-07-11 13:51:04
It is troublesome split pin stab at the nut mounting. This time compressor, has a one to one to perform frequently the small transport of the generator installed and used in private.
This review is about item#07660387.
Crane operation
4
From Japan
On 2013-02-15 16:11:01
The accuracy of the product will think that is very high. Painting was to weak because ☆ one minus. Otherwise, I think that it is a good product.
This review is about item#07660387.
The joint of the suspended load and sling
3
From Japan
On 2008-11-04 10:03:37
It is very handy
This review is about item#07660387.