Buy more than* S$200* and get FREE SHIPPING

  • Ring
  • Ring
  • Ring

Ring URG-19x100

Item.#
07660597
Mfr.#
URG-19x100
Package Qty.
1PC
Ship pack of
1
36.67 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For slinging and hanging.
Dimensions C (mm)
100
Dimensions D (mm)
19
Dimension d (mm)
19
Weight (kg)
0.99
TRUSCO Part Number
296-5593
Dimensions c(mm)
100
Surface Processing
Non-chromium coating (orange)
Standard Working Load (t)
2
Working Load (t)
2
Material
SCM435 (heat-treated)