Buy more than* S$200* and get FREE SHIPPING

  • Ring
  • Ring
  • Ring

Ring URG-22x100

Item.#
07660606
Mfr.#
URG-22x100
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For slinging and hanging.
Standard Working Load (t)
2.5
Working Load (t)
2.5
Material
SCM435 (heat-treated)
Dimensions c(mm)
100
Surface Processing
Non-chromium coating (orange)
Dimensions D (mm)
22
Dimension d (mm)
22
Weight (kg)
1.2
TRUSCO Part Number
296-5607
Dimensions C (mm)
100