Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Alloy Main Links

Alloy Main Links 1t

Item.#
07660676
Mfr.#
1t
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inner Diameter (phi x Hmm)
110x60
Surface Processing
Non-chrome paint (orange)
Weight (kg)
0.31
Ring Dimensions (mm)
9x13
Working Load (t)
1
Material
SCM435 (Heat treatment)