Buy more than* S$200* and get FREE SHIPPING

  • Alloy Main Links

Alloy Main Links 2t

Item.#
07660685
Mfr.#
2t
Package Qty.
1PC
Ship pack of
1
23.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Ring Dimensions (mm)
13x17
Working Load (t)
2
Material
SCM435 (Heat treatment)
Surface Processing
Non-chrome paint (orange)
Weight (kg)
0.66
Inner Diameter (phi x Hmm)
125x65