Buy more than* S$200* and get FREE SHIPPING

  • Alloy Main Links

Alloy Main Links 3t

Item.#
07660694
Mfr.#
3t
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Working Load (t)
3
Material
SCM435 (Heat treatment)
Ring Dimensions (mm)
17x21
Weight (kg)
1.31
Inner Diameter (phi x Hmm)
145x75
Surface Processing
Non-chrome paint (orange)