Buy more than* S$200* and get FREE SHIPPING

  • Alloy Main Links

Alloy Main Links 5t

Item.#
07660703
Mfr.#
5t
Package Qty.
1PC
Ship pack of
1
51.14 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SCM435 (heat-treated)
Ring Dimensions (mm)
21x25
Working Load (t)
5
Inner Diameter (phi x Hmm)
180x95
Surface Processing
Non-chromium coating (orange)
Weight (kg)
2.26