Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert
  • Insert

Insert SDKN42ZTN

4.50 (16)
Item.#
07661184
Mfr.#
SDKN42ZTN
Package Qty.
1Box(10PC)
Ship pack of
1
54.82 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Relief Angle (degree)
15
Nose Position Tolerance (mm)
+/-0.013
Caution
Changed to sequential perforated type
Inscribed Circle Tolerance (mm)
+/-0.05 - +/-0.13
Inscribed Circle Diameter (phi mm)
12.7
Shape
90degree squareuare
Work Material
P (steel)
Thickness Tolerance (mm)
+/-0.025
TRUSCO Part Number
349-4527
Holes With/Whithout
Not available
Egocentric
Not available
Thickness (mm)
3.18
Material
NS740
Customer Reviews
5 star 12
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 4.50
16 Customer Reviews
The reviews are automatic translation.
Machining
5
From Japan
On 2016-12-07 22:13:38
Sharpness may be, I was allowed to repeat the order again.
This review is about item#7661184.
fries
5
From Japan
On 2016-07-22 16:27:27
Product of Tungaloy are happy may sharpness
This review is about item#07661184.
Milling
5
From Japan
On 2016-05-12 11:19:55
Is pleased
This review is about item#07661202.
Cutting
5
From Japan
On 2014-08-14 14:28:47
Will be a little weak feeling when the processing of stainless steel
This review is about item#05699337.
Processing of a general-purpose milling machine
5
From Japan
On 2014-06-16 16:31:30
It low price is very good.
This review is about item#07661184.
Cutting the casting Milling
3
From Japan
On 2014-05-16 21:50:13
The last time ux30 It was used in casting aluminum cutting to order. It finishes clean. This time th10 I ordered. Casting also try to use now may not contain the material that can be cut.
This review is about item#05699337.
Iron cutting
5
From Japan
On 2014-04-17 14:59:56
no problem. It has helped us at a low cost.
This review is about item#05699346.
Full-back in the milling machine
5
From Japan
On 2014-04-09 17:40:16
Long-lasting about 50% compared with the Kyocera purchased at the same time
This review is about item#07661184.
sus304 cutting
4
From Japan
On 2014-02-12 18:51:35
Expected durability better than, boundary wear was small
This review is about item#04780657.
C chamfering of soft iron
5
From Japan
On 2013-11-19 13:21:34
Among other things, you have to use the C chamfer of black leather It is popular in the field as well to use and easy to hold in spite of the cheap You can also credit to continue purchase