Buy more than* S$200* and get FREE SHIPPING

  • Insert for TAC Mill
  • Insert for TAC Mill
  • Insert for TAC Mill

Insert for TAC Mill SDMR1203AETN-MJ

Item.#
07661236
Mfr.#
SDMR1203AETN-MJ
Package Qty.
1Box(10PC)
Ship pack of
1
67.22 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Inscribed Circle Diameter (d) Tolerance (mm)
+/-0.05 - +/-0.13
Honing
Available
Flat Drag Angle(degree)
Clearance angle 20degree
Depth of Cut Angle (degree)
45
Relief Angle (degree)
15
Nose Position Tolerance (mm)
+/-0.08 - +/-0.18
Compatible Tip
With curved tip function (general-purpose)
Thickness (mm)
3.18
Material
NS740
TRUSCO Part Number
349-4675
Tip Breaker
Single-sided
Cutting Blade Shape
Chamfer blade honing
Holes With/Whithout
Not available
Breaker
With curved breaker
Thickness Tolerance (mm)
+/-0.13
Pricision
M
Cutting Blade Length (mm)
12
Shape
90degree squareuare
Type
Normal blade