Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert SPKN42ZTR

5.00 (1)
Item.#
07661534
Mfr.#
SPKN42ZTR
Package Qty.
1Box(10PC)
Ship pack of
1
75.17 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Honing
Available
Corner Radius (mm)
Flat chamfers of different kinds
Thickness Tolerance (mm)
+/-0.025
Egocentric
Right
Pricision
K
Thickness (mm)
3.18
Material
NS740
TRUSCO Part Number
349-5183
Holes With/Whithout
Not available
Relief Angle (degree)
11
Nose Position Tolerance (mm)
+/-0.013
Inscribed Circle Diameter (phi mm)
12.7
Work Material
P (steel)
Shape
90degree square
Type
Normal blade
Caution
Changed to sequential perforated type
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Milling
5
From Japan
On 2016-05-26 21:25:27
For the working surface from the previously clean, it uses
This review is about item#07661534.