Buy more than* S$200* and get FREE SHIPPING

  • Insert for TAC Mill
  • Insert for TAC Mill
  • Insert for TAC Mill

Insert for TAC Mill TEEN43ZTR

4.00 (1)
Item.#
07661613
Mfr.#
TEEN43ZTR
Package Qty.
1Box(10PC)
Ship pack of
1
129.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Work Material
P (steel)
Caution
Changed to sequential perforated type
Thickness (mm)
4.76
TRUSCO Part Number
349-2982
Inscribed Circle Tolerance (mm)
+/-0.025
Thickness Tolerance (mm)
+/-0.025
Material
NS740
Inscribed Circle Diameter (phi mm)
12.7
Shape
Equilateral triangle 60 degree
Holes With/Whithout
Without
Relief Angle (degree)
20
Nose Position Tolerance (mm)
+/-0.025
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Milling and boring machining
4
From Japan
On 2014-06-27 07:24:21
A remarkable improvement was seen compared with the conventional product UX 30. In particular, improvement in wear and deficiency was remarkable.
This review is about item#40221955.