Buy more than* S$200* and get FREE SHIPPING

  • Electric Hoists
  • Electric Hoists
  • Electric Hoists
  • Electric Hoists

Electric Hoists ZS80

3.50 (2)
Item.#
07661787
Mfr.#
ZS80
Package Qty.
1PC
Ship pack of
1
699.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Rated Time (minutes)
5
Power Source (single phase/V)
100(50 - 60Hz)
Wire Diameter (phi mm)
4
Reach Capability (m)
10
Rated Lifting Load (kg)
80
Power Cord (m)
1.5
Winding Speed (m/min)
12
Cord Length (m)
3 (operation switch)
Motor Output (W)
200
Weight (kg)
13.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Loading and unloading of the beekeeping junction box
5
From Japan
On 2015-04-10 18:48:23
I am doing beekeeping, but when the jacket becomes full of dense, it will be around 30 kg. It is used for loading and unloading of the junction box during inspection work. The price is reasonable and I use it very conveniently. It was released from hard labor.
This review is about item#07661787.
Product raising and lowering
2
From Japan
On 2012-11-10 18:42:29
I bought it before the week I bought the wire was shanked afterwards but it has been shanked everywhere on the wire at the point of 1 month elapsing There is a problem in usage One hundred times of raise / I can not trust the product in the state.
This review is about item#07661787.