Buy more than* S$200* and get FREE SHIPPING

  • Electric Hoists
  • Electric Hoists
  • Electric Hoists
  • Electric Hoists

Electric Hoists ZS200

5.00 (2)
Item.#
07661805
Mfr.#
ZS200
Package Qty.
1PC
Ship pack of
1
849.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Motor Output (W)
250
Rated Lifting Load (kg)
200
Power Source (single phase/V)
100(50 - 60Hz)
Wire Diameter (phi mm)
4
Reach Capability (m)
6
TRUSCO Part Number
327-7461
Rated Time (minutes)
5
Power Cord (m)
3
Winding Speed (m/min)
6
Cord Length (m)
5 (operation switch)
Weight (kg)
16
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Welding operation, machine assembling work, machine loading operation
5
From Japan
On 2017-04-19 20:58:59
I use it in combination with a trolley. I look for it by spinning every time to find the button position of the switch. I thought that it would be good if it could be judged by color coding or shape as to understand the switch face. It is important to be apt to cause chattering by the push of the switch.
This review is about item#7661805.
Lifting during scaffolding
5
From Japan
On 2016-08-16 09:29:20
Thank you for lightly good product. I thought that it would be nice if there were long items of fishing wire with this type.
This review is about item#7661805.