Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Beam Trolley
  • Beam Trolley
  • Beam Trolley
  • Beam Trolley

Beam Trolley BT0.5ton

Item.#
07661857
Mfr.#
BT0.5ton
Package Qty.
1PC
Ship pack of
1
269.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Caution
Not to be damaged baggage at the bottom part of ratchet buckle, buckle seat is included as standard.
Dimensions J (mm)
20 to 65
Dimensions D (mm)
25
Dimensions A (mm)
256
Minimum Turning Radius (mm)
800
Dimensions B (mm)
156
Dimension H (mm)
55 to 100
TRUSCO Part Number
290-2338
Dimensions I (mm)
30
Conpatible Beam Width (mm)
60 to 150
Dimensions E (mm)
60 to 150
Dimension F (mm)
1.5 to 3
Dimension d (mm)
20
Dimensions C (mm)
132 to 184
Working Load (kg)
500
Weight (kg)
3.5
Dimension G(mm)
58