Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Beam Trolley
  • Beam Trolley
  • Beam Trolley
  • Beam Trolley

Beam Trolley BT1ton

Item.#
07661866
Mfr.#
BT1ton
Package Qty.
1PC
Ship pack of
1
309.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Not to be damaged baggage at the bottom part of ratchet buckle, buckle seat is included as standard.
Dimensions J (mm)
20 to 65
Dimensions D (mm)
25
Dimensions A (mm)
256
Working Load (kg)
1000
Weight (kg)
4.5
Dimensions I (mm)
35
Dimensions C (mm)
148 to 200
Conpatible Beam Width (mm)
60 to 150
Dimensions E (mm)
60 to 150
Dimension F (mm)
1.5 to 3
Dimension d (mm)
20
Dimension H (mm)
65 to 110
Dimension G(mm)
65
Minimum Turning Radius (mm)
1000
Dimensions B (mm)
187