Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Pipe Hangers
  • Pipe Hangers
  • Pipe Hangers
  • Pipe Hangers
  • Pipe Hangers

Pipe Hangers PHO

4.50 (2)
Item.#
07661875
Mfr.#
PHO
Package Qty.
1PC
Ship pack of
1
30.10 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Does not include electric hoists.
Working Load (kg)
350
TRUSCO Part Number
290-2346
Compatible Pipe Diameter (phi mm)
42.7 - 48.6
Weight (g)
550
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Wire tension of shatterproof net of disinfection
4
From Japan
On 2016-10-18 11:21:18
Freely of the hanger part is easy to use, it was very good. Photos of use example also was around you want to up.
This review is about item#7661875.
Single tube pipe scaffolding stearate - Used to work hung a hydraulic jack of 40kg ~ 125kg with di-work
5
From Japan
On 2013-06-01 16:46:08
I think that it may be easy to use without any problems with respect to products But the amount is higher than normal clamp of single tube pipe But is much too high and I think the second purchase at this time But I think the time is that it much certainly 1800 yen last purchase had become even higher this time. I think that much normal amount a 30% increase of the single tube pipe clamp is easy to buy
This review is about item#07661875.