Buy more than* S$200* and get FREE SHIPPING

  • Hand Winch
  • Hand Winch
  • Hand Winch

Hand Winch DL600A

5.00 (1)
Item.#
07661884
Mfr.#
DL600A
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Handle Length (mm)
181
Dimensions E (mm)
109.5
Dimension H (mm)
11
Dimensions L (mm)
133.5
Length (m)
10 (maximum rolling up)
Weight (kg)
1.7
Dimensions B (mm)
24
Dimensions D (mm)
32
Dimension F (mm)
31.5
Dimensions A (mm)
26
Bolt Diameter
M10m/m(W3/8)
Dimension K(mm)
31
Dimension G(mm)
91
Dimensions J (mm)
16.5
Dimensions I (mm)
53.5
Dimensions C (mm)
74.5
Tensile Strength (kg)
250
Wire Rope Diameter (phi mm)
4 - 5
Ratio
3.2:1 (gear)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Lifting the bicycle in the garage Storage
5
From Japan
On 2013-11-24 19:00:35
It was user-friendly, robust and secure.
This review is about item#07661884.