Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hand Winch
  • Hand Winch
  • Hand Winch

Hand Winch DL1300A

5.00 (1)
Item.#
07661893
Mfr.#
DL1300A
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Handle Length (mm)
181
Dimensions E (mm)
109.5
Dimension H (mm)
15.5
Dimensions L (mm)
94
Length (m)
10 (maximum take-up)
Weight (kg)
2.9
Dimensions B (mm)
42
Dimensions D (mm)
51
Brake
Nails (manual) expression
Ratio
4.4: 1 (gear)
Bolt Diameter
M10m/m(W3/8)
Dimension K(mm)
49
Dimension G(mm)
99
Dimensions J (mm)
38
Dimensions I (mm)
54.5
Dimensions C (mm)
86
Tensile Strength (kg)
500
Wire Rope Diameter (phi mm)
5 to 6
Dimension F (mm)
30.5
Dimensions A (mm)
17
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Lifting the bicycle in the garage Storage
5
From Japan
On 2013-11-24 19:00:35
It was user-friendly, robust and secure.
This review is about item#07661884.