Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Wires for Hand Winches

Wires for Hand Winches DLW-1300

Item.#
07661911
Mfr.#
DLW-1300
Package Qty.
1PC
Ship pack of
1
59.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Back Dimension (Length x Width x Thickness) (mm)
290x230x30
Wire Diameter (phi mm)
5
TRUSCO Part Number
375-0973
Wire Length (m)
10
Weight (g)
985