Buy more than* S$200* and get FREE SHIPPING

  • Wire Cutoff Machine Load
  • Wire Cutoff Machine Load
  • Wire Cutoff Machine Load

Wire Cutoff Machine Load NB-500

5.00 (6)
Item.#
07661927
Mfr.#
NB-500
Package Qty.
1PC
Ship pack of
1
70.49 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Best for cargo fastening. Use for higher transport efficiency and safety. Depending on the application, can be used for various hauling and fixed operations.
Overall Length L (mm)
355 - 1255
Link Number
4
Wire Length (mm)
1300
Dimensions d2 (mm)
6
Dimensions d1 (mm)
7
Dimensions I (mm)
50
Dimensions C (mm)
105
Dimensions E (mm)
245
Application
Best for cargo fastening. Use for higher transport efficiency and safety. Depending on the application, can be used for various hauling and fixed operations.
Dimensions A (mm)
170
Working Load (kg)
500
Dimension H (mm)
38
Weight (kg)
2.2
TRUSCO Part Number
341-8863
Dimension W (mm)
17
Dimensions B (mm)
115
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Work of connecting piping
5
From Japan
On 2016-08-16 16:17:43
It went up the work efficiency can be easily connected to the tube.
This review is about item#7661927.
It is used to secure the luggage with a weight
5
From Japan
On 2016-04-23 18:48:43
In peace, yet in perfect of the tool can be securely fix the luggage, it survived the easy usability.
This review is about item#07661936.
Fixed at the time of loading heavy objects on track
5
From Japan
On 2015-09-15 16:41:47
It is not a good product, the same as those used previously. Similar product is less difficult to the contrast of the price I think it will also be used in the future.
This review is about item#07661927.
Towing of trees
5
From Japan
On 2014-11-13 19:18:55
It was fixed with a rope to pull the garden of the trees had been in contact with the wood fence. But it was not so thick tree was able to work easily.
This review is about item#07661927.
Stabilizing cargo timber transport
5
From Japan
On 2014-01-20 19:01:46
After embarked the timber on the track, it has been fixed at Nishime machine so as not to collapse load. Nishime machine itself is a simple structure, but you can secure the load with confidence sturdy and easy to break it without. Although we currently use four, I product is not for now to change to this. It is recommended.
This review is about item#07661936.
Transport of printed matter
5
From Japan
On 2013-11-15 13:11:27
Starting to ride on the track is more than 40 years. Much has this product and our relationship, we are very handy. That without that collapse of cargo, is an important partner has gained the trust from our customers.
This review is about item#07661927.