Buy more than* S$200* and get FREE SHIPPING

  • Wire Cutoff Machine Load
  • Wire Cutoff Machine Load
  • Wire Cutoff Machine Load

Wire Cutoff Machine Load NB-1000

4.88 (8)
Item.#
07661945
Mfr.#
NB-1000
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
Best for cargo fastening. Use for higher transport efficiency and safety. Depending on the application, can be used for various hauling and fixed operations.
Dimensions C (mm)
148
Dimensions E (mm)
390
Dimensions A (mm)
305
Working Load (kg)
1000
Dimension H (mm)
50
Weight (kg)
5.5
TRUSCO Part Number
341-8880
Dimension W (mm)
20
Application
Best for cargo fastening. Use for higher transport efficiency and safety. Depending on the application, can be used for various hauling and fixed operations.
Dimensions B (mm)
153
Overall Length L (mm)
560 - 1600
Link Number
6
Wire Length (mm)
1500
Dimensions d2 (mm)
8
Dimensions d1 (mm)
9
Dimensions I (mm)
70