Buy more than* S$200* and get FREE SHIPPING

  • Wire Cutoff Machine Load
  • Wire Cutoff Machine Load
  • Wire Cutoff Machine Load

Wire Cutoff Machine Load NB-1200

4.88 (8)
Item.#
07661954
Mfr.#
NB-1200
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Best for cargo fastening. Use for higher transport efficiency and safety. Depending on the application, can be used for various hauling and fixed operations.
Dimensions E (mm)
445
Dimensions A (mm)
305
Working Load (kg)
1200
Dimension H (mm)
50
Weight (kg)
6.1
Dimensions I (mm)
70
Dimensions C (mm)
148
Application
Best for cargo fastening. Use for higher transport efficiency and safety. Depending on the application, can be used for various hauling and fixed operations.
Overall Length L (mm)
590 - 1590
Link Number
6
Wire Length (mm)
1500
Dimensions d2 (mm)
9
Dimensions d1 (mm)
10
Dimension W (mm)
20
Dimensions B (mm)
153
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Fixing of moving tank
4
From Japan
On 2017-12-05 14:36:41
Durable and long lasting. Even if it is not fixed work, it can be used as it is easy to carry.
This review is about item#7661927.
Fixing pipes to put on car
5
From Japan
On 2017-11-09 19:57:56
I am very user-friendly and I will patronize you ...
This review is about item#7661927.
Pipe connection work
5
From Japan
On 2016-08-16 16:17:43
Easy connection of pipes made working efficiency improved.
This review is about item#7661927.
We are using it to secure heavy loads securely
5
From Japan
On 2016-04-23 18:48:43
It is a perfect tool that you can secure your luggage with confidence and surely, easy to use and saved.
This review is about item#07661936.
Fastening when heavy load is loaded on truck
5
From Japan
On 2015-09-15 16:41:47
It is a good product as usual as it is used before. Although similar products are few, it is difficult to compare prices, but I think that will be used in the future.
This review is about item#07661927.
Towing of the standing trees
5
From Japan
On 2014-11-13 19:18:55
I pull the garden standing touching the wooden fence and fixed it with a rope. It was not such a thick tree, but it was easy to work.
This review is about item#07661927.
Prevention of collapse of timber transport
5
From Japan
On 2014-01-20 19:01:46
After loading the timber onto the truck, we fix it with a loading machine so as not to collapse the load. Although the truckloader itself is a simple structure, it is rugged and can be fixed with ease without breaking easily. I currently use 4 items, but there are no products that change to this at the moment. It is recommended.
This review is about item#07661936.
Transport of printed matter
5
From Japan
On 2013-11-15 13:11:27
It's over 40 years since I began riding a truck. I have been keeping out with this product for a long time and it is very handy. It is an important buddy who has gained credibility from customers even without collapsing loads.
This review is about item#07661927.