Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cushion Handle Driver
  • Cushion Handle Driver
  • Cushion Handle Driver

Cushion Handle Driver +2x150

3.79 (42)
Item.#
07662051
Mfr.#
+2x150
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Shaft Diameter (phi mm)
6
Grip Diameter (phi mm)
34
Weight (g)
94
Material
Axel: Chromium vanadium steel, all temperedFinished axel: Chromium plating, tip black tip.Blade edge comes with a magnet.Grip: elastomer
Tip Size (#)
2
Shaft Length (mm)
150
Overall Length (mm)
254
Specification and Applications
For Phillips-head screws No.2.For working with screws in narrow places (stubby driver)
Customer Reviews
5 star 18
4 star 9
3 star 7
2 star 4
1 star 4
Review Rating: 3.79
42 Customer Reviews
The reviews are automatic translation.
For car maintenance
4
From Japan
On 2017-06-09 16:21:13
The price is easy, but it's easy to use and there is no problem.
This review is about item#07662051.
This is a nice girl.
1
From Japan
On 2017-05-31 13:17:18
Do not touch the magnet at the tip. This is useless.
This review is about item#7662051.
Maintenance of car motorcycle
5
From Japan
On 2017-05-19 11:39:22
Such a grip tends to exert a force when pushing while pushing hard while preventing the tool hole of a tightly screwed screw from licking. I usually love wooden or hard plastic things, but here is better when fingering cars and motorcycles. The magnetic force at the tip is also just right. Too strong a magnetic force is hard for me to use. However, this is not too weak, but with small screws you can not simply take the driver by just shaking it.
This review is about item#7662051.
Used for work
5
From Japan
On 2016-06-20 10:07:15
+ Fit is good. Grip is also nice. It is cheap and good.
This review is about item#07662051.
Narrow screws on desorption
3
From Japan
On 2016-05-23 14:59:39
It can be used normally.
This review is about item#07662033.
I will put it in the dashboard
5
From Japan
On 2015-12-11 21:51:56
Use it when turning a little screw When it is not enough to bring a tool box, it is useful and price is also good and bite is good for cheap price
This review is about item#07662033.
As a construction tool
5
From Japan
On 2015-11-18 15:29:41
It is powerful and easy to use.
This review is about item#07662033.
Vehicle maintenance
2
From Japan
On 2015-11-12 23:47:30
I did not like the grip much as I imagined.
This review is about item#07662042.
Machine maintenance
5
From Japan
On 2015-03-24 13:37:41
Correspond to deep down
This review is about item#07662033.
Motorcycle maintenance
5
From Japan
On 2014-11-27 21:58:18
It's cheap anyhow. Still it did not even screw licks etc. Usability impression mp It was good that I bought it because it is so scary.
This review is about item#07662042.