Buy more than* S$200* and get FREE SHIPPING

  • Angle Shank Type Chamfering Cutter
  • Angle Shank Type Chamfering Cutter
  • Angle Shank Type Chamfering Cutter

Angle Shank Type Chamfering Cutter SAC

4.60 (5)
Item.#
07691905
Mfr.#
SAC
Package Qty.
1PC
Ship pack of
1
90.99 SGD
ADD TO CART
Shipped after 2018-06-04
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
59
Number of Blades
8
Angle Tolerance
+/-15degree
Blade Width l (mm)
2.6
Tolerance of Outside Diameter (mm)
0 to +0.5
Blade Diameter D (phi mm)
15
Angle (Degree)
30
Material
HSS
Neck Length l1(mm)
8.4
Neck Diameter d1(mm)
6
Shank Diameter d (phi mm)
10
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Ali processing
3
From Japan
On 2017-08-01 15:01:35
Because there are many blades, I thought it would be beautifully finished and purchased. A cemented carbide blade might have been better.
This review is about item#7692343.
Slitting at 45 degrees
5
From Japan
On 2017-04-09 21:30:47
There are many teeth of 45 degrees, so we were able to clean up beautifully.
This review is about item#7692036.
Ali groove processing and surface cutting
5
From Japan
On 2010-01-25 00:13:40
Originally I bought it for use only for dovetail groove machining, but I also use it for surface machining by milling as it has a sharpness. Surprisingly convenient for surface processing.
This review is about item#07692316.
Production of precision parts for sports using aluminum material
5
From Japan
On 2009-06-16 20:05:49
I also like it in terms of size, is the machining more stable as the spindle is slightly thicker (12 Φ)?
This review is about item#07692316.
It is used for cutting hard aluminum (T-6). ⇒ Making parts for precision machinery.
5
From Japan
On 2009-06-01 17:03:50
If you frequently remove the facet, the degree of scraping is satisfactory. As an improvement request, ① Lengthen the length of the handle by 10 mm ② I want the case to be a little bigger.
This review is about item#07692316.