Buy more than* S$200* and get FREE SHIPPING

  • Angle Shank Type Chamfering Cutter
  • Angle Shank Type Chamfering Cutter
  • Angle Shank Type Chamfering Cutter

Angle Shank Type Chamfering Cutter SAC

5.00 (3)
Item.#
07691923
Mfr.#
SAC
Package Qty.
1PC
Ship pack of
1
139.90 SGD
ADD TO CART
Shipped after 2017-04-05
Now we ship to...
...see all
Item Feature
Tolerance of Outside Diameter (mm)
0 to +0.5
Blade Diameter D (phi mm)
25
Angle (Degree)
30
Material
HSS
Neck Length l1(mm)
13.4
Neck Diameter d1(mm)
9
Shank Diameter d (phi mm)
12
Overall Length L (mm)
68
Number of Blades
8
Angle Tolerance
+/- 15 degree
Blade Width l (mm)
4.6
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Dovetail groove machining and surface cutting
5
From Japan
On 2010-01-25 00:13:40
Initially, it was purchased with the intention to be used only to dovetail groove processing, because the sharpness is good we use to surface machining by milling. This is useful in surprisingly surface processing.
This review is about item#07692316.
Production of sport for precision parts of using the aluminum material
5
From Japan
On 2009-06-16 20:05:49
Although I like to size, the main axis than a little more thick (12Ф) more is more stable machining?
This review is about item#07692316.
We are using the cutting of hard aluminum (T-6). ⇒ making of precision machine parts.
5
From Japan
On 2009-06-01 17:03:50
If frequently rid of faceted, scraping condition is not perfect. The improvement hope I want a little more larger ② case to lengthen 10mm the length of the ① pattern.
This review is about item#07692316.