Buy more than* S$200* and get FREE SHIPPING

  • Angle Shank Type Chamfering Cutter
  • Angle Shank Type Chamfering Cutter
  • Angle Shank Type Chamfering Cutter

Angle Shank Type Chamfering Cutter SAC

5.00 (4)
Item.#
07692194
Mfr.#
SAC
Package Qty.
1PC
Ship pack of
1
90.18 SGD
ADD TO CART
Shipped after 2017-05-31
Now we ship to...
...see all
Item Feature
Angle Tolerance
+/- 15 degree
Blade Width l (mm)
4.2
Tolerance of Outside Diameter (mm)
0 to +0.5
Blade Diameter D (phi mm)
12
Angle (Degree)
50
Material
HSS
Neck Length l1(mm)
7.8
Neck Diameter d1(mm)
5
Shank Diameter d (phi mm)
8
Overall Length L (mm)
52
Number of Blades
6
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
45 degrees of the groove cutting processing
5
From Japan
On 2017-04-09 21:30:47
45 degrees of teeth, was able to clean processing because there are a lot.
This review is about item#7692036.
Ali groove processing and surface cutting
5
From Japan
On 2010-01-25 00:13:40
Originally I bought it for use only for dovetail groove machining, but I also use it for surface machining by milling as it has a sharpness. Surprisingly convenient for surface processing.
This review is about item#07692316.
Production of precision parts for sports using aluminum material
5
From Japan
On 2009-06-16 20:05:49
I also like it in terms of size, is the machining more stable as the spindle is slightly thicker (12 Φ)?
This review is about item#07692316.
It is used for cutting hard aluminum (T-6). ⇒ Making parts for precision machinery.
5
From Japan
On 2009-06-01 17:03:50
If you frequently remove the facet, the degree of scraping is satisfactory. As an improvement request, ① Lengthen the length of the handle by 10 mm ② I want the case to be a little bigger.
This review is about item#07692316.