Buy more than* S$200* and get FREE SHIPPING

  • Double Angle Shank Type Cutter
  • Double Angle Shank Type Cutter
  • Double Angle Shank Type Cutter

Double Angle Shank Type Cutter SWC

5.00 (3)
Item.#
07692876
Mfr.#
SWC
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Material
HSS
Angle (Degree)
60
Blade Width l (mm)
8
Shank Diameter d (phi mm)
16
Overall Length L (mm)
85
Angle Tolerance
+/- 15 degree
Tolerance of Outside Diameter (mm)
0 to +1
Blade Diameter D (phi mm)
30
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Threading with a woodworking lathe
5
From Japan
On 2017-11-28 15:59:03
Very easy to use. It is used to cut screws inside the body and lid when making lids in a woodworking lathe.
This review is about item#7692842.
Sculpture
5
From Japan
On 2016-06-15 21:50:58
It is a very popular favorite item very well.
This review is about item#07692946.
Cutting work of resin
5
From Japan
On 2013-10-25 15:24:07
I use it for the work of carving the V groove at the edge of the resin, but when used at a high rotation speed, the blade marks are very beautiful so the time of the next process has been greatly shortened. It is very easy to use.
This review is about item#07693034.