Buy more than* S$200* and get FREE SHIPPING

  • Double Angle Shank Type Cutter
  • Double Angle Shank Type Cutter
  • Double Angle Shank Type Cutter
  • Double Angle Shank Type Cutter

Double Angle Shank Type Cutter SWC

5.00 (2)
Item.#
07692955
Mfr.#
SWC
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
HSS
Angle Tolerance
+/- 15 degree
Neck Diameter d1(mm)
8
Shank Diameter d (phi mm)
12
Overall Length L (mm)
80
Angle (Degree)
90
Blade Width l (mm)
5
Tolerance of Outside Diameter (mm)
0 to +1
Blade Diameter D (phi mm)
20
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Sculpture
5
From Japan
On 2016-06-15 21:50:58
It is a very popular favorite item very well.
This review is about item#07692946.
Cutting work of resin
5
From Japan
On 2013-10-25 15:24:07
I use it for the work of carving the V groove at the edge of the resin, but when used at a high rotation speed, the blade marks are very beautiful so the time of the next process has been greatly shortened. It is very easy to use.
This review is about item#07693034.