Buy more than* S$200* and get FREE SHIPPING

  • Double Angle Shank Type Cutter
  • Double Angle Shank Type Cutter
  • Double Angle Shank Type Cutter

Double Angle Shank Type Cutter SWC

5.00 (2)
Item.#
07693077
Mfr.#
SWC
Package Qty.
1PC
Ship pack of
1
169.90 SGD
ADD TO CART
Shipped after 2017-05-30
Now we ship to...
...see all
Item Feature
Material
HSS
Shank Diameter d (phi mm)
16
Overall Length L (mm)
85
Angle Tolerance
+/- 15 degree
Tolerance of Outside Diameter (mm)
0 to +1
Blade Diameter D (phi mm)
30
Angle (Degree)
120
Blade Width l (mm)
8
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Senho
5
From Japan
On 2016-06-15 21:50:58
It is very well-cut favorite products.
This review is about item#07692946.
Cutting operation of resin
5
From Japan
On 2013-10-25 15:24:07
I use to work to carve a V-groove in the resin of the edge, but when used in rotation to increase, because the blade trace is very beautiful time of the next step It has been greatly reduced. It is very easy to use.
This review is about item#07693034.