Buy more than* S$200* and get FREE SHIPPING

  • Sinking miller (for hex hole bolts)
  • Sinking miller (for hex hole bolts)
  • Sinking miller (for hex hole bolts)

Sinking miller (for hex hole bolts) CB

Item.#
07693393
Mfr.#
CB
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Blades
4
Nominal Designation
3
Guide Diameter Tolerance (mm)
0 - -0.05
Lead Angle
Right deflection 25?
Guide Diameter D1 (mm)
3.2
Blade Length l (mm)
6
Blade Diameter D (phi mm)
5.9
Overall Length L (mm)
38
Material
High speed steel (HSS)
TRUSCO Part Number
161-6030
Guide Length l1 (mm)
4
Tolerance of Outside Diameter (mm)
0 - +0.2
Shank Diameter d (phi mm)
6