Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Sinking miller (for hex hole bolts)
  • Sinking miller (for hex hole bolts)
  • Sinking miller (for hex hole bolts)

Sinking miller (for hex hole bolts) CB

5.00 (1)
Item.#
07693402
Mfr.#
CB
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Blades
4
Nominal Designation
4
Guide Diameter Tolerance (mm)
0 - -0.05
Lead Angle
Right deflection 25?
Guide Diameter D1 (mm)
4.2
Blade Length l (mm)
8
Blade Diameter D (phi mm)
7.4
Overall Length L (mm)
45
Material
High speed steel (HSS)
TRUSCO Part Number
161-6048
Guide Length l1 (mm)
5
Tolerance of Outside Diameter (mm)
0 - +0.2
Shank Diameter d (phi mm)
6
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When processing counterbore for M12 cap bolt of S45C steel
5
From Japan
On 2018-02-20 19:45:44
Ability sufficient for both sharpness and durability. It is not sold at cheaper monotaro, so buy it here. I think that cost performance is good for those with high machining frequency.
This review is about item#7693454.