Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Sinking miller (for hex hole bolts)
  • Sinking miller (for hex hole bolts)
  • Sinking miller (for hex hole bolts)

Sinking miller (for hex hole bolts) CB

Item.#
07693411
Mfr.#
CB
Package Qty.
1PC
Ship pack of
1
27.73 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Number of Blades
4
Shank Diameter d (phi mm)
6
Overall Length L (mm)
53
Material
High-speed-steel (HSS)
TRUSCO Part Number
161-6056
Guide Length l1 (mm)
7
Tolerance of Outside Diameter (mm)
0 - +0.2
Blade Length l (mm)
10
Blade Diameter D (phi mm)
8.9
Nominal Designation
5
Guide Diameter Tolerance (mm)
0 - -0.05
Lead Angle
Right frame 25 degree
Guide Diameter D1 (mm)
5.2