Buy more than* S$200* and get FREE SHIPPING

  • Sinking miller (for hex hole bolts)
  • Sinking miller (for hex hole bolts)
  • Sinking miller (for hex hole bolts)

Sinking miller (for hex hole bolts) CB

Item.#
07693436
Mfr.#
CB
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Blades
4
Guide Diameter D1 (mm)
8.2
Blade Length l (mm)
14
Blade Diameter D (phi mm)
13.4
Nominal Designation
8
Guide Diameter Tolerance (mm)
0 - -0.05
Lead Angle
Right frame 25 degree
Guide Length l1 (mm)
10
Tolerance of Outside Diameter (mm)
0 - +0.2
Shank Diameter d (phi mm)
10
Overall Length L (mm)
69
Material
High-speed-steel (HSS)
TRUSCO Part Number
161-6072