Buy more than* S$200* and get FREE SHIPPING

  • Sinking miller (for hex hole bolts)
  • Sinking miller (for hex hole bolts)
  • Sinking miller (for hex hole bolts)

Sinking miller (for hex hole bolts) CB

5.00 (1)
Item.#
07693472
Mfr.#
CB
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Number of Blades
4
2014 TRUSCO Published Page
1-0069
Guide Diameter Tolerance (mm)
0 to -0.05
Lead Angle
Right frame 25 degree
Tolerance of Outside Diameter (mm)
0 to +0.2
Shank Diameter d (phi mm)
12
Overall Length L (mm)
100
Material
HSS (high speed steel) HSS
TRUSCO Part Number
161-6111
Guide Diameter D1 (mm)
16.3
Blade Length l (mm)
22
Blade Diameter D (phi mm)
26
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When processing counterbore for M12 cap bolt of S45C steel
5
From Japan
On 2018-02-20 19:45:44
Ability sufficient for both sharpness and durability. It is not sold at cheaper monotaro, so buy it here. I think that cost performance is good for those with high machining frequency.
This review is about item#7693454.