Buy more than* S$200* and get FREE SHIPPING

  • Sinking miller (for hex hole bolts)
  • Sinking miller (for hex hole bolts)
  • Sinking miller (for hex hole bolts)

Sinking miller (for hex hole bolts) CB

Item.#
07693481
Mfr.#
CB
Package Qty.
1PC
Ship pack of
1
25.98 SGD
ADD TO CART
Shipped after 2017-05-31
Now we ship to...
...see all
Item Feature
Number of Blades
4
Shank Diameter d (phi mm)
6
Overall Length L (mm)
38
Material
HSS (high speed steel) HSS
Lead Angle
Right frame 25 degree
Guide Diameter D1 (mm)
3.4
Blade Length l (mm)
6
Blade Diameter D (phi mm)
6.2
Nominal Designation
1/8
Guide Diameter Tolerance (mm)
0 to -0.05
Guide Length l1 (mm)
4
Tolerance of Outside Diameter (mm)
0 to +0.2