Buy more than* S$200* and get FREE SHIPPING

  • Sinking miller (for hex hole bolts)
  • Sinking miller (for hex hole bolts)
  • Sinking miller (for hex hole bolts)

Sinking miller (for hex hole bolts) CB

Item.#
07693497
Mfr.#
CB
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Number of Blades
4
Guide Diameter D1 (mm)
4.96
Shank Diameter d (phi mm)
6
Overall Length L (mm)
53
Material
HSS (high speed steel) HSS
Lead Angle
Right frame 25 degree
Guide Length l1 (mm)
7
Tolerance of Outside Diameter (mm)
0 to +0.2
Blade Diameter D (phi mm)
8.7
Nominal Designation
3/16
Guide Diameter Tolerance (mm)
0 to -0.05