Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Sinking miller (for hex hole bolts)
  • Sinking miller (for hex hole bolts)
  • Sinking miller (for hex hole bolts)

Sinking miller (for hex hole bolts) CB

5.00 (1)
Item.#
07693506
Mfr.#
CB
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Blades
4
Guide Diameter D1 (mm)
6.55
Shank Diameter d (phi mm)
8
Overall Length L (mm)
60
Material
HSS (high speed steel) HSS
Lead Angle
Right frame 25 degree
Guide Length l1 (mm)
8
Tolerance of Outside Diameter (mm)
0 to +0.2
Blade Diameter D (phi mm)
11
Nominal Designation
1/4
Guide Diameter Tolerance (mm)
0 to -0.05
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When processing counterbore for M12 cap bolt of S45C steel
5
From Japan
On 2018-02-20 19:45:44
Ability sufficient for both sharpness and durability. It is not sold at cheaper monotaro, so buy it here. I think that cost performance is good for those with high machining frequency.
This review is about item#7693454.