|
Helmet Stickers, Certified HL-2
(6)
- Item.#
- 07693874
- Mfr.#
- HL-2
- Package Qty.
- 1Pack(10Sheet)
- Ship pack of
- 1
Item Feature
- Dimensions (Vetical x Horizontal) (mm)
- 35x25
- Material
- Vinyl sticker
- Shape
- Sticker (for helmet)
- Classification
- Safe security product
- Specification
- Lined paper with a backside mold release
- Character Contents
- Yes operation chief
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
6 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

6 Customer Reviews
The reviews are automatic translation.
Put on a helmet
From Japan
On 2016-07-08 11:50:05
It is saved because it is cheaper than the place I had purchased so far.
Underground pit work
From Japan
On 2015-12-04 17:11:03
I used an armband until now but it was getting in the way of work It was good not to get in the way of work for the seal to paste on the helmet
Put on a helmet
From Japan
On 2015-09-11 16:49:59
I am saved because the price is cheaper than I had purchased so far.
When qualification is acquired
From Japan
On 2015-08-28 10:59:43
I am thankful that the price is cheaper than I bought before.
Put on a qualified helmet
From Japan
On 2014-07-11 14:50:12
I am very happy to sell it in units of 10 sheets
Housing painting work
From Japan
On 2014-03-14 18:46:11
I think that it is not big but small.
Customers Who Bought This Item Also Bought