Buy more than* S$200* and get FREE SHIPPING

  • Helmet Stickers, Certified

Helmet Stickers, Certified HL-32

5.00 (6)
Item.#
07693926
Mfr.#
HL-32
Package Qty.
1Pack(10Sheet)
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Specification
With backside released paper
Dimensions (Vetical x Horizontal) (mm)
35x25
Material
Enviro stickers
Shape
Sticker (helmet)
Classification
Safety safety products
Character Contents
Electrical handlers
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Put on a helmet
5
From Japan
On 2016-07-08 11:50:05
It is saved because it is cheaper than the place I had purchased so far.
This review is about item#07694093.
Underground pit work
5
From Japan
On 2015-12-04 17:11:03
I used an armband until now but it was getting in the way of work It was good not to get in the way of work for the seal to paste on the helmet
This review is about item#07694111.
Put on a helmet
5
From Japan
On 2015-09-11 16:49:59
I am saved because the price is cheaper than I had purchased so far.
This review is about item#89901673.
When qualification is acquired
5
From Japan
On 2015-08-28 10:59:43
I am thankful that the price is cheaper than I bought before.
This review is about item#89901524.
Put on a qualified helmet
5
From Japan
On 2014-07-11 14:50:12
I am very happy to sell it in units of 10 sheets
This review is about item#02533176.
Housing painting work
5
From Japan
On 2014-03-14 18:46:11
I think that it is not big but small.
This review is about item#02533081.