Helmet Stickers, Certified HL-84
(6)
Item.#
07694014
Mfr.#
HL-84
Package Qty.
1Pack(10Sheet)
Ship pack of
1
Item Feature
Shape
Sticker (for helmet)
Classification
Safety products
Specification
With rear silicone release paper
Dimensions (Vetical x Horizontal) (mm)
35x25
Material
Swallowtail Sticker
Character Contents
Safety and health officer
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
6
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
6 Customer Reviews
The reviews are automatic translation.
Put on a helmet
From Japan
On 2016-07-08 11:50:05
It is saved because it is cheaper than the place I had purchased so far.
Underground pit work
From Japan
On 2015-12-04 17:11:03
I used an armband until now but it was getting in the way of work It was good not to get in the way of work for the seal to paste on the helmet
Put on a helmet
From Japan
On 2015-09-11 16:49:59
I am saved because the price is cheaper than I had purchased so far.
When qualification is acquired
From Japan
On 2015-08-28 10:59:43
I am thankful that the price is cheaper than I bought before.
Put on a qualified helmet
From Japan
On 2014-07-11 14:50:12
I am very happy to sell it in units of 10 sheets
Housing painting work
From Japan
On 2014-03-14 18:46:11
I think that it is not big but small.
Customers Who Bought This Item Also Bought
Top