Buy more than* S$200* and get FREE SHIPPING

  • Helmet Stickers, Certified

Helmet Stickers, Certified HL-89

5.00 (6)
Item.#
07694041
Mfr.#
HL-89
Package Qty.
1Pack(10Sheet)
Ship pack of
1
9.47 SGD
ADD TO CART
Shipped after 2017-04-06
Now we ship to...
...see all
Item Feature
Dimensions (Vetical x Horizontal) (mm)
35x25
Classification
Safety safety products
Specification
With backside released paper
Shape
Sticker (helmet)
Material
Enviro stickers
Character Contents
Special education graduates
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Put on the helmet
5
From Japan
On 2016-07-08 11:50:05
Since it survives cheaper than the place that has been purchased so far.
This review is about item#07694093.
Underground pit work
5
From Japan
On 2015-12-04 17:11:03
It was good not to interfere with the work for the seal to put on a helmet, but was that was getting in the way of working with the armband until now
This review is about item#07694111.
Put on the helmet
5
From Japan
On 2015-09-11 16:49:59
Since the cheap price will be saved from the place that has been purchased so far.
This review is about item#89901673.
When the qualification
5
From Japan
On 2015-08-28 10:59:43
Is welcome because cheaper than where the price had bought earlier.
This review is about item#89901524.
Stick to the qualified personnel of the helmet
5
From Japan
On 2014-07-11 14:50:12
Sold in ten units is very happy
This review is about item#02533176.
Paint construction of housing
5
From Japan
On 2014-03-14 18:46:11
I think that it is good at Zu Zu Chisakara Okikara.
This review is about item#02533081.