Buy more than* S$200* and get FREE SHIPPING

  • Helmet Stickers, Certified

Helmet Stickers, Certified HL-94

5.00 (6)
Item.#
07694084
Mfr.#
HL-94
Package Qty.
1Pack(10Sheet)
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Dimensions (Vetical x Horizontal) (mm)
35x25
Material
Enviro sticker
Character Contents
Skills education graduates
Classification
Safety safety products
Specification
With backside released paper
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
In order to move the pump for 12v,
5
From Japan
On 2014-04-06 17:51:22
Good
This review is about item#09935177.
Repair of motorcycle
5
From Japan
On 2013-12-23 10:50:27
no problem
This review is about item#42273901.
Security check of equipment
3
From Japan
On 2013-11-30 13:42:31
I am satisfied with the price, but the LED lighting switch seems to break soon at Poor (Daiso Level).
This review is about item#45521612.
Pulley detachment
1
From Japan
On 2013-11-17 16:45:38
I used it for PCX 125, but I could not use it slipping. Although it is a solid make-up, I could not achieve its purpose of use.
This review is about item#40500345.
MDF, cutting processing of wood and others
5
From Japan
On 2013-10-08 16:08:36
It was good.
This review is about item#37327193.
Ship's wiring
4
From Japan
On 2013-04-29 01:02:55
I used it when installing 1000 W inverter. Possible watt is 960 watts at best.
This review is about item#09937907.