Buy more than* S$200* and get FREE SHIPPING

  • Cutter, "Tesky U"

Cutter, "Tesky U" C

5.00 (3)
Item.#
07694136
Mfr.#
C
Package Qty.
1PC
Ship pack of
1
42.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Iron, stainless steel plate, squareuare griddle waves, copper plate, aluminum plate, Rib lath, cardboard, plywood cutting., Cutting of iron plate, stainless plate, corrugated galvanised iron, copper plate, aluminum plate, rib lath, cardboard, plywood, etc, Iron, stainless steel plate, squareuare griddle waves, copper plate, aluminum plate, Rib lath, cardboard, plywood cutting., Iron, stainless steel plate, squareuare griddle waves, copper plate, aluminum plate, Rib lath, cardboard, plywood cutting., Cutting of iron plate, stainless plate, corrugated galvanised iron, copper plate, aluminum plate, rib lath, cardboard, plywood, etc, Iron, stainless steel plate, squareuare griddle waves, copper plate, aluminum plate, Rib lath, cardboard, plywood cutting.
Blade Thickness (mm)
About 5 (one-sided), About 5 (on one side)
Blade Width (mm)
About 25 (closed), About 25 (when closed)
Weight (g)
About 390, About 390
Sheet Thickness (mm)
0.6 (iron plate or equivalent), 0.6 (Iron equivalent)
Material (Grip)
Polyvinyl chloride, Polyvinyl chloride (PVC)
Blade Length (mm)
About 55, About 55
Overall Length (mm)
About 250, About 250
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Various work at home
5
From Japan
On 2017-03-14 18:54:33
Sharpness, good and satisfactory quality after the cut. Price is best if a little cheaper.
This review is about item#7694136.
When the jig of production
5
From Japan
On 2016-06-13 08:44:31
Sheet metal scissors is limited to this form. Until SUSt0.2 ~ 0.5 place, you can easily cut. In the company, and love this pair of scissors.
This review is about item#07694136.
To cut material
5
From Japan
On 2014-07-29 15:40:14
Previously purchased, was re-purchase will be required for each machine. I think that easy to use.
This review is about item#07694136.