Buy more than* S$200* and get FREE SHIPPING

  • Cutter, "Tesky U"

Cutter, "Tesky U" S

5.00 (1)
Item.#
07694145
Mfr.#
S
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Iron, stainless steel plate, squareuare griddle waves, copper plate, aluminum plate, Rib lath, cardboard, plywood cutting., Cutting of iron plate, stainless plate, corrugated galvanised iron, copper plate, aluminum plate, rib lath, cardboard, plywood, etc, Iron, stainless steel plate, squareuare griddle waves, copper plate, aluminum plate, Rib lath, cardboard, plywood cutting., Iron, stainless steel plate, squareuare griddle waves, copper plate, aluminum plate, Rib lath, cardboard, plywood cutting., Cutting of iron plate, stainless plate, corrugated galvanised iron, copper plate, aluminum plate, rib lath, cardboard, plywood, etc, Iron, stainless steel plate, squareuare griddle waves, copper plate, aluminum plate, Rib lath, cardboard, plywood cutting., Iron, stainless steel plate, squareuare griddle waves, copper plate, aluminum plate, Rib lath, cardboard, plywood cutting., Cutting of iron plate, stainless plate, corrugated galvanised iron, copper plate, aluminum plate, rib lath, cardboard, plywood, etc, Iron,
Blade Thickness (mm)
About 5 (one-sided), About 5 (on one side)
Blade Width (mm)
About 20 (closed), About 20 (when closed)
Weight (g)
About 375, About 375
Sheet Thickness (mm)
0.6 (iron plate or equivalent), 0.6 (Iron equivalent)
Material (Grip)
Polyvinyl chloride, Polyvinyl chloride (PVC)
Blade Length (mm)
About 65, About 65
Overall Length (mm)
About 245, About 245
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting corrugated sheet
5
From Japan
On 2014-10-30 07:47:59
Since it can be cut without bending the cut part, it can be bent easily even with a corrugated sheet, so it is very handy.
This review is about item#07694145.