Buy more than* S$200* and get FREE SHIPPING

  • Cutter, "Tesky U"

Cutter, "Tesky U" U

3.00 (4)
Item.#
07694154
Mfr.#
U
Package Qty.
1PC
Ship pack of
1
91.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For cutting stainless steel plate, griddle, squareuare griddle waves plate, copper plate, aluminum plate, lath sheet, packing steel, Cutting of stainless plate, iron plate, corrugated galvanised iron, copper plate, aluminum plate, lath sheet, steel strip of packing, For cutting stainless steel plate, griddle, squareuare griddle waves plate, copper plate, aluminum plate, lath sheet, packing steel, For cutting stainless steel plate, griddle, squareuare griddle waves plate, copper plate, aluminum plate, lath sheet, packing steel, Cutting of stainless plate, iron plate, corrugated galvanised iron, copper plate, aluminum plate, lath sheet, steel strip of packing, For cutting stainless steel plate, griddle, squareuare griddle waves plate, copper plate, aluminum plate, lath sheet, packing steel, For cutting stainless steel plate, griddle, squareuare griddle waves plate, copper plate, aluminum plate, lath sheet, packing steel, Cutting of stainless plate, iron plate, corrugated galvanised iron, copper plate, aluminum
Stainless Plate Cutting Capacity (mm)
0.8, 0.8
Blade Thickness (mm)
About 5 (one-sided), About 5 (on one side)
Blade Width (mm)
About 25 (closed), About 25 (when closed)
Weight (g)
About 535, About 535
Cutting Ability (mm) Iron Plate
1.2, 1.2
Sheet Thickness (mm)
1.2 (iron plate equivalent) 0.8 (SUS), 1.2 (Iron equivalent) 0.8 (SUS)
Material (Grip)
Styrene-based elastomer, Styrene system elastomer
Blade Length (mm)
About fifty, About 50
Overall Length (mm)
About 260, About 260
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
Sheet-metal working
5
From Japan
On 2015-11-09 21:21:49
But I was using Yanagiha scissors to the sheet metal processing of thick material up to now In the amateur I had a hard time because there are a force. Tesuki is to not put the split and the force It is nice to be processed.
This review is about item#07694154.
SUS304 cutting of plate and round wire
5
From Japan
On 2013-09-06 16:59:21
SUS304 0.4 ~ 0.6x22 case that was used to cut the width of the plate, the present 8,000 to 10,000 will continue cutting without polishing. Will such we have the know-how of SUS cutting Those who he has made a low rating?
This review is about item#07694154.
Width 10mm, cut of stainless steel spring with a thickness of 0.75mm
1
From Japan
On 2011-12-21 19:04:52
Anyway terrible. It has been spilled already blade if I use one day. Power is also quite necessary. If it becomes not cut naturally Madashimo, ... the blade spilled in a day. Was the loss of shopping.
This review is about item#07694154.
Stainless steel plate t = 0.5mm of processing, such as
1
From Japan
On 2009-01-20 09:13:18
SUS304 has been used in processing such as plate t = 0.5mm of cutting. Also cut five times and will be rounded blade, not cut. It must be re-sharpening in its time, useless.
This review is about item#07694154.