Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Squeezer
  • Squeezer
  • Squeezer

Squeezer SQ460-000X-MB

4.00 (2)
Item.#
07694163
Mfr.#
SQ460-000X-MB
Package Qty.
1PC
Ship pack of
1
97.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (roller pedal)
PVC
Material (tank)
P.P
Tank Capacity (L)
14 (maximum)
Weight (kg)
About 2.9
Specification
Handle type
Material (outer frame)
Steel
Dimensions (Width W x Depth D x Height H) (mm)
310 x 360 x 295 (tank only)
Color
Blue
TRUSCO Part Number
296-8142
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Cleaning work
5
From Japan
On 2017-12-15 04:38:52
After squeezing it with this squeezer, I squeeze it again by hand. I am saved because I do not have the power than squeezing by hand alone.
This review is about item#07694163.
Floor wiping
3
From Japan
On 2017-05-15 16:39:44
When squeezing the mop, the main body hand hook is caught by the metal part of the manual handle and does not go down to the bottom, so it hurts every time you squeeze it. It does not matter if you use the main body handbag off and use it, but it is inconvenient to carry.
This review is about item#7694163.