Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • C Type Anchors

C Type Anchors MC-8-50

4.42 (40)
Item.#
07694251
Mfr.#
MC-8-50
Package Qty.
1Box(50PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Machine construction etc.
Maximum Attachment Thickness (mm)
1-5
Outer Diameter (phi mm)
8
Screw Length (mm)
20
Overall Length (mm)
50
Maximum Tensile Load (kN)
6.2
Material
Made of steel
Implantment Depth (mm)
35
Drill Diameter (phi mm)
8.5
Screw Diameter
M8
Maximum Tensile Load (200kgf/cm2)kgs
705
Finishing Treatment
Chrome plating (valence chrome and colorful zinc)
Customer Reviews
5 star 28
4 star 7
3 star 1
2 star 2
1 star 2
Review Rating: 4.42
40 Customer Reviews
The reviews are automatic translation.
RC work
2
From Japan
On 2014-02-07 08:33:30
I can use it normally, but I am worried about strength.
This review is about item#07694276.
When installing the air conditioner outdoor unit cradle, it is used for fixing to concrete pillar, concrete foundation
3
From Japan
On 2013-12-23 19:50:42
Driving the core rod is hard to drive.
This review is about item#07694276.
Anchor construction
5
From Japan
On 2013-12-16 13:06:29
With a nut and a washer? Although it is weak, it is not a problem as a product
This review is about item#07694276.
Machine fixing
5
From Japan
On 2013-11-14 14:05:05
There is no problem with normal use. Because the price is cheap, it is saved. Please add 16 mm to the lineup. Thank you.
This review is about item#38624747.
Steel anchor frame installation
5
From Japan
On 2013-07-15 19:48:37
Since there is no problem in using with other companies' products and any price is cheap, we will continue to use it in the future
This review is about item#07694285.
Facilities safety measures
5
From Japan
On 2013-06-05 20:15:23
Quality price is definitely good
This review is about item#07694276.
Fall prevention work
4
From Japan
On 2013-04-29 17:09:06
I feel like it is slightly thinner If it is another manufacturer, it can not be hard to hit when striking a stick, but original anchor can be driven easily, but there is no problem
This review is about item#07694276.
For installation of eye nut
5
From Japan
On 2013-03-28 17:49:13
When specification quantity is large it is convenient because it becomes cheap when purchasing in box unit
This review is about item#07694267.
Securing working plate
5
From Japan
On 2013-03-15 17:41:25
It was easy to use.
This review is about item#07694276.
Installation of mechanical equipment
5
From Japan
On 2013-03-06 17:10:52
I am not responsible because I am in charge of purchase, but the person in charge will ask for replenishment.
This review is about item#07694294.