Buy more than* S$200* and get FREE SHIPPING

  • C Type Anchors

C Type Anchors MC-10-60

4.42 (40)
Item.#
07694276
Mfr.#
MC-10-60
Package Qty.
1Box(50PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Machine construction etc.
Screw Diameter
M10
Maximum Tensile Load (200kgf/cm2)kgs
1180
Maximum Attachment Thickness (mm)
1-6
Outer Diameter (phi mm)
10
Screw Length (mm)
25
Material
Made of steel
Overall Length (mm)
60
Maximum Tensile Load (kN)
9.5
Implantment Depth (mm)
40
Drill Diameter (phi mm)
10.5
Finishing Treatment
Chrome plating (valence chrome and colorful zinc)
Customer Reviews
5 star 28
4 star 7
3 star 1
2 star 2
1 star 2
Review Rating: 4.42
40 Customer Reviews
The reviews are automatic translation.
RC work
2
From Japan
On 2014-02-07 08:33:30
You normally can use the strength to worry about.
This review is about item#07694276.
When installing the air conditioner outdoor machine frame, concrete pillars, use the fixed to the concrete foundation
3
From Japan
On 2013-12-23 19:50:42
Implantation of the core rods, it is hard to quite implantation.
This review is about item#07694276.
Anchor construction
5
From Japan
On 2013-12-16 13:06:29
Per nut and washer? There is no weak but the problem is as a product is
This review is about item#07694276.
Machine fixed
5
From Japan
On 2013-11-14 14:05:05
No problem in normal use. Since the price is cheap it will be saved. Please In addition to the lineup 16mm. Nice to meet you.
This review is about item#38624747.
Steel anchor - frame - No installation
5
From Japan
On 2013-07-15 19:48:37
Will continue to use in the future because the third-party products and use on any problem is not the price is cheap
This review is about item#07694285.
Safety measures for equipment
5
From Japan
On 2013-06-05 20:15:23
Quality price is definitely good
This review is about item#07694276.
Fall prevention work
4
From Japan
On 2013-04-29 17:09:06
Original anchor is Uchikome easy but I can not be implanted easily when you hit some and I feel fine, such as the other manufacturers is the driving rod There is no problem
This review is about item#07694276.
Mounting of the eye nut
5
From Japan
On 2013-03-28 17:49:13
If the specification higher quantity is useful because it cheaper to buy in a box unit
This review is about item#07694267.
Fixing of the work plate
5
From Japan
On 2013-03-15 17:41:25
It was easy to use.
This review is about item#07694276.
Installation of machinery and equipment
5
From Japan
On 2013-03-06 17:10:52
I do not know well because it is purchased in charge, but asked the replenishment from the person in charge.
This review is about item#07694294.